Silicon ICP, 10K ppm in HNO3
- Mfr # RPSI10KN-100N
- Zoro # G803561873
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Product Type
Silicon ICP, 10K ppm in HNO3
Concentration
10K ppm
Shelf Life
18 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSI10KN-100N
- Zoro #
- G803561873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Silicon ICP, 10K ppm in HNO3
- Product Type
- Silicon ICP, 10K ppm in HNO3
- Concentration
- 10K ppm
- Shelf Life
- 18 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 7664-39-3;7697-37-2;7440-21-3;7732-18-5
- Chemical Grade
- Reagent
- Standards
- EPA 200.7
Description
Silicon ICP-Ms, Concentration 10K ppm, CAS Number 7664-39-3;7697-37-2;7440-21-3;7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.