Shop RICCA CHEMICAL

Silver Nitrate Precision Solution, 0.01 N

  • Mfr # R6850000-500B
  • Zoro # G603562124

product price: 
$
34.25
/ea

Key Features

CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Plastic
Concentration
0.01 N
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6850000-500B
Zoro #
G603562124
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Plastic
Concentration
0.01 N
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Chemical Formula
AgNO3
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Quantity
1
Container Type
Bottle
Form
Liquid
pH Level
approximately 6

Description

Silver Nitrate, Concentration 0.01 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.