Shop RICCA CHEMICAL
See all product information
Create Account
Silver Diethyldithiocarbamate
- Mfr # RDCS0150-25F1
- Zoro # G005922908
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Material
Plastic
CAS Number
1470-61-7
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDCS0150-25F1
- Zoro #
- G005922908
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Diethyldithiocarbamate
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- CAS Number
- 1470-61-7
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Product Type
- Silver Diethyldithiocarbamate
Dimensions
- Chemical Container Size
- 26 g
Description
Silver Diethyldithiocarbamate, CAS Number 1470-61-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 26 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.