Starch Indicator, 2 Percent w/v Aqueous S

  • Mfr # R8055000-20F
  • Zoro # G605380054
product price: 
$
748.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Chemical Container Size
20 L
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8055000-20F
Zoro #
G605380054
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Box
APHA
4500-O D
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Concentration
2 % w/v
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Quantity
1
Special Information
For Iodometric Titrations
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Container Material
Plastic
Chemical Formula
(C6H10O5)n
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Features
For Iodometric Titrations
Volume
20 L
Container Type
Box
Storage Temperature - Maximum
30 Degrees C
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 2 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-O D, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews