Silver Nitrate Precision Sol, 0.171 N

  • Mfr # R7003000-500B
  • Zoro # G004399282
product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Concentration
0.171 N
CAS Number
7732-18-5, 7761-88-8
Chemical Grade
ACS, Lab
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7003000-500B
Zoro #
G004399282
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Chemical Container Material
Plastic
Concentration
0.171 N
CAS Number
7732-18-5, 7761-88-8
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
Quantity
1
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
S
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Color
Colorless
Application
Analytical Reagent
Shipping Restrictions
Class 9, PG III, UN3082
Form
Liquid
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
AgNO3
Standards
ASTM, EP
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Silver Nitrate, Concentration 0.171 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews