Stannous Chloride Reagent I, for Phospha
- Mfr # R7997000-120A
- Zoro # G305922851
product price:Â
$
58.15
/ea
Key Features
Chemical Container Size
120 mL
Chemical Grade
ACS
APHA
4500-P D
Chemical Container Material
Plastic
Product Type
Stannous Chloride Reagent I (Certified), for Phosphate Analysis (without extraction)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7997000-120A
- Zoro #
- G305922851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Stannous Chloride Reagents I (Certified), for Phosphate Analysis (without extraction)
- Chemical Grade
- ACS
- APHA
- 4500-P D
- Chemical Container Material
- Plastic
- Product Type
- Stannous Chloride Reagent I (Certified), for Phosphate Analysis (without extraction)
- CAS Number
- 56-81-5; 10025-69-1
- Shelf Life
- 18 mo
- Chemical Container Type
- Bottle
Description
Stannous Chloride Reagents I (Certified), for Phosphate Analysis (without extraction), CAS Number 56-81-5; 10025-69-1, APHA 4500-P D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.