Silver Nitrate Precision Solution, 1 N

  • Mfr # R7025000-1B
  • Zoro # G905380051
product price: 
$
1,595.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Chemical Container Size
1 L
Product Type
Silver Nitrate - in Isopropyl Alcohol
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7025000-1B
Zoro #
G905380051
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate - in Isopropyl Alcohol
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Product Type
Silver Nitrate - in Isopropyl Alcohol
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
1 N
CAS Number
7732-18-5, 7761-88-8
Storage Temperature
Ambient
Standards
ASTM, EP
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Application
Analytical Reagent
Form
Liquid
REMOVE - Previous PI Node
S
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Volume
1 L
Container Material
Plastic
Chemical Formula
AgNO3
Shipping Restrictions
Class 9, PG III, UN3082
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate - in Isopropyl Alcohol, Concentration 1 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews