Sodium Carbonate TS, 2.00 Normal Aqueous
- Mfr # R7161000-500A
- Zoro # G204398931
product price:Â
$
53.59
/ea
Key Features
Calibration Certificate
NIST SRM 723
Product Type
Sodium Carbonate TS, (Certified 2.00 Normal Aqueous (10.6 g/100 mL))
Concentration
2 N
Chemical Container Type
Bottle
CAS Number
7732-18-5; 497-19-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7161000-500A
- Zoro #
- G204398931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Carbonate TS, (Certified 2.00 Normal Aqueous (10.6 g/100 mL))
- Calibration Certificate
- NIST SRM 723
- Product Type
- Sodium Carbonate TS, (Certified 2.00 Normal Aqueous (10.6 g/100 mL))
- Concentration
- 2 N
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5; 497-19-8
- Chemical Container Material
- Plastic
- Shelf Life
- 12 mo
- Chemical Grade
- ACS
Description
Sodium Carbonate TS, Concentration 2 N, CAS Number 7732-18-5; 497-19-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 723, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.