Silver Nitrate Precision Solution, 1 N

  • Mfr # R7025000-500B
  • Zoro # G805922894
product price: 
$
769.99
/ea
Free Shipping & Returns

Key Features

Product Type
Silver Nitrate - in Isopropyl Alcohol
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7025000-500B
Zoro #
G805922894
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Silver Nitrate - in Isopropyl Alcohol
Product Type
Silver Nitrate - in Isopropyl Alcohol
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
Concentration
1 N
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Container Material
Plastic
Quantity
1
Application
Analytical Reagent
Chemical Formula
AgNO3
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Volume
500 mL
Form
Liquid
Storage Temperature
Ambient
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Shipping Restrictions
Class 9, PG III, UN3082
Container Type
Bottle
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate - in Isopropyl Alcohol, Concentration 1 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews