Silver Sulfate
- Mfr # RDCS0200-25F1
- Zoro # G605922834
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10294-26-5
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDCS0200-25F1
- Zoro #
- G605922834
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Sulfate
- CAS Number
- 10294-26-5
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Product Type
- Silver Sulfate
- Shelf Life
- 60 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Silver Sulfate, CAS Number 10294-26-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 60 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.