Shop RICCA CHEMICAL

Water Hardness Buffer, with Magnesium ED

  • Mfr # R9200000-500A
  • Zoro # G605379836

product price: 
$
39.59
/ea

Key Features

Form
Liquid
APHA
2340 C
Product Type
Buffer - Water Hardness - with Magnesium EDTA
Chemical Container Material
Plastic
Shelf Life
12 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R9200000-500A
Zoro #
G605379836
UPC #
-
Country of Origin
United States
Item
Buffer - Water Hardness - with Magnesium EDTA
Form
Liquid
APHA
2340 C
Product Type
Buffer - Water Hardness - with Magnesium EDTA
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Standards
ASTM, EP
CAS Number
12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6
Container Type
Bottle
Storage Temperature
Ambient
Calibration Certificate
NIST
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Chemical Formula
H2O
Container Material
Plastic
REMOVE - Previous PI Node
W
Molecular Weight
18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 35.04 g/mol (Ammonium Hydroxide); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 53.49 g/mol (Ammonium Chloride)
Application
Analytical Reagent
Shipping Restrictions
Class 8, PG III, UN2672
Volume
500 mL
pH Level
Alkaline
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Buffer - Water Hardness - with Magnesium EDTA, Concentration Not Applicable, CAS Number 12125-02-9, 1336-21-6, 6381-92-6, 7732-18-5, 7791-18-6, Molecular Weight 18.01 g/mol (Water); 203.3 g/mol (Magnesium Chloride Hexahydrate); 35.04 g/mol (Ammonium Hydroxide); 372.24 g/mol (Ethylenediaminetetraacetic Acid (EDTA), Disodium Salt, Dihydrate); 53.49 g/mol (Ammonium Chloride), Chemical Formula H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.