Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.01 N

  • Mfr # R7295000-500A
  • Zoro # G604399040

product price: 
$
15.49
/ea

Key Features

Chemical Grade
Lab
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7295000-500A
Zoro #
G604399040
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Chemical Grade
Lab
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
APHA
4500-S2 E
Product Type
Sodium Hydroxide
Standards
TAPPI T 428 om-91
Concentration
0.01 N
CAS Number
1310-73-2, 7732-18-5
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Form
Liquid
Application
Analytical Reagent
Volume
500 mL
REMOVE - Previous PI Node
S
Chemical Formula
NaOH
Color
Colorless
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Type
Bottle
pH Level
12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.01 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 4500-S2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 428 om-91

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.