Releasing Agent, 5pct La/5pct HNO3
- Mfr # RMLA50KN-50N
- Zoro # G405922829
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
CAS Number
1312-81-8; 7697-37-2;7732-18-5
Shelf Life
24 mo
Product Type
Releasing Agent, 5pct La/5pct HNO3
Chemical Container Size
50 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMLA50KN-50N
- Zoro #
- G405922829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 50 mL
Details
- Item
- Releasing Agent
- Chemical Grade
- Reagent
- CAS Number
- 1312-81-8; 7697-37-2;7732-18-5
- Shelf Life
- 24 mo
- Product Type
- Releasing Agent, 5pct La/5pct HNO3
- Chemical Container Type
- Bottle
- Concentration
- 5% La /HNO3
- Chemical Container Material
- Plastic
Description
Releasing Agent, Concentration 5 Percent La /HNO3, CAS Number 1312-81-8; 7697-37-2;7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.