Shop RICCA CHEMICAL
See all product information
Create Account
SPADNS Reference Solution, Cert for Fluo
- Mfr # R7990000-500C
- Zoro # G304399340
product price:Â
$
47.15
/ea
Key Features
Standards
EPA 340.1
CAS Number
7732-18-5;7647-01-0;23647-14-5
Shelf Life
24 mo
Product Type
SPADNS Reference Solution, (Cert) for Fluoride Determination
APHA
4500-F- D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7990000-500C
- Zoro #
- G304399340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- SPADNS Reference Solution, (Cert) for Fluoride Determination
- Standards
- EPA 340.1
- CAS Number
- 7732-18-5;7647-01-0;23647-14-5
- Shelf Life
- 24 mo
- Product Type
- SPADNS Reference Solution, (Cert) for Fluoride Determination
- APHA
- 4500-F- D
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
Description
SPADNS Reference Solution, (Cert) for Fluoride Determination, CAS Number 7732-18-5;7647-01-0;23647-14-5, APHA 4500-F- D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards EPA 340.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.