Silver Nitrate Precision Sol, 0.025 N

  • Mfr # R6920000-1B
  • Zoro # G304398947
product price: 
$
67.15
/ea

Key Features

Chemical Container Size
1 L
Chemical Grade
ACS, Lab
CAS Number
7732-18-5, 7761-88-8
Concentration
0.025 N
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6920000-1B
Zoro #
G304398947
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate
Chemical Grade
ACS, Lab
CAS Number
7732-18-5, 7761-88-8
Concentration
0.025 N
Chemical Container Type
Bottle
Standards
ASTM, EP
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Silver Nitrate
Calibration Certificate
NIST SRM 999
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Chemical Formula
AgNO3
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Color
Colorless
Volume
1 L
Quantity
1
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.025 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews