Shop RICCA CHEMICAL

Sodium Hydroxide Precision Solution, 1 N

  • Mfr # R7450000-20F
  • Zoro # G503562064

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Concentration
1 N
APHA
3500-Ca B
CAS Number
1310-73-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7450000-20F
Zoro #
G503562064
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Concentration
1 N
APHA
3500-Ca B
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Box
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 84
Standards
ASTM, EP
Quantity
1
Container Material
Plastic
Volume
20 L
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Type
Box
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Chemical Formula
NaOH
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Shipping Restrictions
Class 8, PG III, UN1824
Form
Liquid
Application
Analytical Reagent
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 3500-Ca B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.