Sodium Hydrox Precision Sol, 0.1562 N

  • Mfr # R7357000-1A
  • Zoro # G804398942
product price: 
$
29.59
/ea

Key Features

CAS Number
1310-73-2, 7732-18-5
Concentration
0.1562 N
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7357000-1A
Zoro #
G804398942
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Concentration
0.1562 N
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
S
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Quantity
1
Chemical Formula
NaOH
Container Type
Bottle
Volume
1 L
Standards
ASTM, EP
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.1562 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews