Sulfuric Acid, Dilute R 98 g/L HSO

  • Mfr # R8140000-500A
  • Zoro # G304399241
product price: 
$
38.99
/ea

Key Features

Chemical Grade
ACS, Lab
Shelf Life
36 mo
Chemical Container Size
500 mL
Standards
ASTM, EP
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8140000-500A
Zoro #
G304399241
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Chemical Grade
ACS, Lab
Shelf Life
36 mo
Standards
ASTM, EP
Calibration Certificate
NIST SRM 84
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Chemical Container Type
Bottle
Storage Temperature
Ambient
Container Material
Plastic
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Volume
500 mL
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Color
Colorless
Application
Analytical Reagent
Chemical Formula
H2SO4
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Form
Liquid
Concentration
98 g/L
Shipping Restrictions
Class 8, PG III, UN3264
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 98 g/L, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN3264, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews