Shop RICCA CHEMICAL

Sodium Carbonate, 0.1 Percent w/v Aqueous

  • Mfr # R7150000-4A
  • Zoro # G504399263

product price: 
$
66.49
/ea

Key Features

Chemical Grade
ACS, Lab
CAS Number
497-19-8, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7150000-4A
Zoro #
G504399263
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Carbonate
Chemical Grade
ACS, Lab
CAS Number
497-19-8, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
12 mo
Concentration
0.1 % w/v
Product Type
Sodium Carbonate
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Storage Temperature
Ambient
Container Material
Plastic
Container Type
Bottle
Quantity
1
Form
Liquid
Color
Colorless
Application
Analytical Reagent
Volume
4 L
Chemical Formula
Na2CO3
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.1 Percent w/v, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.