Sodium Carbonate, 0.1 Percent w/v Aqueous

  • Mfr # R7150000-500A
  • Zoro # G304398862
product price: 
$
22.89
/ea

Key Features

Product Type
Sodium Carbonate
Concentration
0.1 % w/v
Chemical Container Type
Bottle
CAS Number
497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 723
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7150000-500A
Zoro #
G304398862
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Carbonate
Product Type
Sodium Carbonate
Concentration
0.1 % w/v
Chemical Container Type
Bottle
CAS Number
497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
Shelf Life
12 mo
Chemical Container Material
Plastic
Color
Colorless
Application
Analytical Reagent
Quantity
1
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Container Type
Bottle
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Form
Liquid
Standards
ASTM, EP
Volume
500 mL
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
Na2CO3
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.1 Percent w/v, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews