Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Nitroprusside, 0.5 g/L Aqueous Sol
- Mfr # R7498000-500C
- Zoro # G904399214
product price:Â
$
41.15
/ea
Key Features
APHA
4500-NH3 G
Product Type
Sodium Nitroprusside, (Certified 0.5 g/L) Aqueous Solution
CAS Number
7732-18-5; 13755-38-9
Chemical Container Material
Amber Glass
Shelf Life
3 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7498000-500C
- Zoro #
- G904399214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Nitroprusside
- APHA
- 4500-NH3 G
- Product Type
- Sodium Nitroprusside, (Certified 0.5 g/L) Aqueous Solution
- CAS Number
- 7732-18-5; 13755-38-9
- Chemical Container Material
- Amber Glass
- Shelf Life
- 3 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Standards
- EPA 350.1
- Concentration
- 0.5 g/L
Description
Sodium Nitroprusside, Concentration 0.5 g/L, CAS Number 7732-18-5; 13755-38-9, APHA 4500-NH3 G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Standards EPA 350.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.