Sodium Acetate, 0.200 Molar

  • Mfr # R7129000-500A
  • Zoro # G804399246
product price: 
$
47.29
/ea

Key Features

Concentration
0.2 M
Chemical Container Size
500 mL
CAS Number
6131-90-4, 7732-18-5
Shelf Life
24 mo
APHA
3500-As B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7129000-500A
Zoro #
G804399246
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Acetate
Concentration
0.2 M
CAS Number
6131-90-4, 7732-18-5
Shelf Life
24 mo
APHA
3500-As B
Chemical Container Material
Plastic
Product Type
Sodium Acetate
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaC2H3O2; 3H2O
REMOVE - Previous PI Node
S
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Storage Temperature
Ambient
Calibration Certificate
NIST
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Color
Colorless
Quantity
1
Application
Analytical Reagent
Volume
500 mL
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
pH Level
7.5 - 9.2 (5% solution)
Wire Color
Colorless

Description

Sodium Acetate, Concentration 0.2 M, CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, APHA 3500-As B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews