Shop RICCA CHEMICAL
See all product information
Create Account
Stannous Chloride, 10 Percent w/v in 0.5
- Mfr # R7996500-1C
- Zoro # G804399307
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Type
Bottle
Product Type
Stannous Chloride, (Certified 10% w/v) in 0.5 Normal Sulfuric Acid
Chemical Container Material
Amber Glass
Standards
ASTM D 3223; EPA 245.1; EPA SW-846 7471A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7996500-1C
- Zoro #
- G804399307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Stannous Chloride Suspension
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Product Type
- Stannous Chloride, (Certified 10% w/v) in 0.5 Normal Sulfuric Acid
- Chemical Container Material
- Amber Glass
- Standards
- ASTM D 3223; EPA 245.1; EPA SW-846 7471A
- CAS Number
- 7732-18-5; 10025-69-1; 7664-93-9
- Shelf Life
- 2 mo
- APHA
- 3112 B
- Concentration
- 10% w/v
Description
Stannous Chloride Suspension, Concentration 10 Percent w/v, CAS Number 7732-18-5; 10025-69-1; 7664-93-9, APHA 3112 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 2 mo, Standards ASTM D 3223; EPA 245.1; EPA SW-846 7471A
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.