Sulfuric Acid Precision Solution, 0.05 N

  • Mfr # R8219000-20F
  • Zoro # G005379849
product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Standards
TAPPI T 610 sp-97
Calibration Certificate
NIST SRM 723
Shelf Life
36 mo
Product Type
Sulfuric Acid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8219000-20F
Zoro #
G005379849
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Standards
TAPPI T 610 sp-97
Calibration Certificate
NIST SRM 723
Shelf Life
36 mo
Product Type
Sulfuric Acid
Concentration
0.05 N
CAS Number
7664-93-9, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Box
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Form
Liquid
Chemical Formula
H2SO4
Container Type
Box
Color
Colorless
pH Level
Less Than 2
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sulfuric Acid, Concentration 0.05 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 610 sp-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews