Shop RICCA CHEMICAL

Sodium Hydroxide, 0.200 g / L

  • Mfr # R7242300-1A
  • Zoro # G503563108

product price: 
$
78.59
/ea

Key Features

Concentration
0.2 g/L
CAS Number
1310-73-2, 7732-18-5
Chemical Container Size
1 L
Shelf Life
24 mo
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7242300-1A
Zoro #
G503563108
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Concentration
0.2 g/L
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Container Type
Bottle
Chemical Formula
NaOH
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
Calibration Certificate
NIST SRM 723
Storage Temperature - Minimum
15 Degrees C
Volume
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Form
Liquid
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Container Material
Plastic
Quantity
1
pH Level
Greater Than 11.5
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.2 g/L, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.