Sodium Tetraphenylboron, 0.02 M
- Mfr # R7855000-1A
- Zoro # G404398953
product price:Â
$
93.15
/ea
Key Features
Chemical Container Size
1 L
Concentration
0.02 M
Chemical Container Type
Bottle
CAS Number
7732-18-5; 143-66-8
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7855000-1A
- Zoro #
- G404398953
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Tetraphenylboron, (Certified 0.02 M)
- Concentration
- 0.02 M
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5; 143-66-8
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Product Type
- Sodium Tetraphenylboron, (Certified 0.02 M)
Dimensions
- Chemical Container Size
- 1 L
Description
Sodium Tetraphenylboron, Concentration 0.02 M, CAS Number 7732-18-5; 143-66-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.