Sodium Acetate, 2.00 Molar, 2.00 Normal

  • Mfr # R7130000-1A
  • Zoro # G905922909
product price: 
$
90.29
/ea

Key Features

Chemical Container Material
Plastic
Standards
ASTM, EP
APHA
3500-Zn D
Chemical Container Type
Bottle
Concentration
2 N (2 M)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7130000-1A
Zoro #
G905922909
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Acetate
Chemical Container Material
Plastic
Standards
ASTM, EP
APHA
3500-Zn D
Chemical Container Type
Bottle
Concentration
2 N (2 M)
CAS Number
6131-90-4, 7732-18-5
Product Type
Sodium Acetate
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Container Material
Plastic
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Chemical Formula
NaC2H3O2; 3H2O
REMOVE - Previous PI Node
S
Quantity
1
Color
Colorless
Calibration Certificate
NIST
Form
Liquid
Application
Analytical Reagent
Storage Temperature
Ambient
Volume
1 L
Storage Temperature - Maximum
30 Degrees C
pH Level
7.5 - 9.2 (5% solution)
Wire Color
Colorless

Description

Sodium Acetate, Concentration 2 N (2 M), CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, APHA 3500-Zn D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews