Shop RICCA CHEMICAL

Sodium Chloride, 32.5 Percent w/v Saturat

  • Mfr # R7220500-20F
  • Zoro # G505379950

product price: 
$
332.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
CAS Number
7647-14-5, 7732-18-5
Chemical Container Size
20 L
Concentration
32.5 % w/v
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7220500-20F
Zoro #
G505379950
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Chloride - Saturated
Chemical Container Type
Box
CAS Number
7647-14-5, 7732-18-5
Concentration
32.5 % w/v
Chemical Grade
ACS, Lab
Product Type
Sodium Chloride - Saturated
Chemical Container Material
Plastic
Shelf Life
24 mo
Application
Analytical Reagent
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Container Type
Box
Calibration Certificate
NIST
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Color
Colorless
Volume
20 L
Chemical Formula
NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Quantity
1
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride - Saturated, Concentration 32.5 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.