Shop RICCA CHEMICAL

Sodium Chloride, 5 Percent w/v Aqueous So

  • Mfr # R7215000-1A
  • Zoro # G904399139

product price: 
$
42.99
/ea

Key Features

Chemical Container Material
Plastic
Concentration
5 % w/v
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7215000-1A
Zoro #
G904399139
UPC #
-
Country of Origin
United States
Item
Sodium Chloride
Chemical Container Material
Plastic
Concentration
5 % w/v
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Standards
ASTM, EP
Product Type
Sodium Chloride
Chemical Grade
ACS, Lab
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Chemical Formula
NaCl
REMOVE - Previous PI Node
S
Volume
1 L
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Application
Analytical Reagent
Quantity
1
Storage Temperature
Ambient
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
pH Level
6.7 - 7.3
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Chloride, Concentration 5 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.