Shop RICCA CHEMICAL

Silver Nitrate, 1.7 Percent w/v Aqueous S

  • Mfr # R6825700-500B
  • Zoro # G004399329

product price: 
$
55.65
/ea

Key Features

Standards
ASTM, EP
Calibration Certificate
NIST SRM 999
CAS Number
7732-18-5, 7761-88-8
Concentration
1.7 % w/v
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6825700-500B
Zoro #
G004399329
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Silver Nitrate
Standards
ASTM, EP
Calibration Certificate
NIST SRM 999
CAS Number
7732-18-5, 7761-88-8
Concentration
1.7 % w/v
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Silver Nitrate
Volume
500 mL
Quantity
1
REMOVE - Previous PI Node
S
Container Material
Plastic
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Chemical Formula
AgNO3
Form
Liquid
Container Type
Bottle
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 1.7 Percent w/v, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.