Sodium Hydroxide, 4 Percent w/v Aqueous

  • Mfr # R7247000-20F
  • Zoro # G205922869
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Concentration
4 % w/v
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7247000-20F
Zoro #
G205922869
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Concentration
4 % w/v
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Product Type
Sodium Hydroxide
Standards
ASTM, EP
APHA
4500-CN G
Shelf Life
36 mo
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Quantity
1
Container Material
Plastic
Form
Liquid
Application
Analytical Reagent
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
Chemical Formula
NaOH
Volume
20 L
Shipping Restrictions
Class 8, PG III, UN1824
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 4 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 4500-CN G, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews