Sodium Hydroxide, 1 Percent w/v Aqueous

  • Mfr # R7243000-10F
  • Zoro # G104399342
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Chemical Container Material
Plastic
Shelf Life
36 mo
Chemical Container Size
10 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7243000-10F
Zoro #
G104399342
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Chemical Container Material
Plastic
Shelf Life
36 mo
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Concentration
1 % w/v
Storage Temperature
Ambient
Quantity
1
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Form
Liquid
Container Type
Box
Chemical Formula
NaOH
Color
Colorless
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Class 8, PG III, UN1824
Volume
10 L
Container Material
Plastic
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 1 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews