Sodium Hydroxide, 1.37 Normal

  • Mfr # R7453700-4A
  • Zoro # G004399060
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Concentration
1.37 N
Chemical Container Size
4 L
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7453700-4A
Zoro #
G004399060
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Bottle
Concentration
1.37 N
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Volume
4 L
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Shipping Restrictions
Class 8, PG III, UN1824
Standards
ASTM, EP
Chemical Formula
NaOH
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Color
Colorless
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Form
Liquid
Application
Analytical Reagent
Quantity
1
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 1.37 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews