Sodium Hydroxide, 2.00 Normal

  • Mfr # R7455000-1A
  • Zoro # G903562909
product price: 
$
41.15
/ea

Key Features

Shelf Life
24 mo
Calibration Certificate
NIST SRM 723
Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7455000-1A
Zoro #
G903562909
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Shelf Life
24 mo
Calibration Certificate
NIST SRM 723
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Concentration
2 N
Standards
TAPPI T 421 om-97
Chemical Grade
Lab
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NaOH
REMOVE - Previous PI Node
S
Quantity
1
Color
Colorless
Container Type
Bottle
Application
Analytical Reagent
Container Material
Plastic
Volume
1 L
Shipping Restrictions
Class 8, PG II, UN1824
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Form
Liquid
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards TAPPI T 421 om-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews