Shop RICCA CHEMICAL

Sulfuric Acid Solution, 10 Percent w/w A

  • Mfr # R8153000-2.5D
  • Zoro # G505922897

product price: 
$
78.49
/ea

Key Features

Calibration Certificate
NIST SRM 84
Concentration
10 % w/w
Chemical Container Type
Bottle
Chemical Container Material
Coated Glass
CAS Number
7664-93-9, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8153000-2.5D
Zoro #
G505922897
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Calibration Certificate
NIST SRM 84
Concentration
10 % w/w
Chemical Container Type
Bottle
Chemical Container Material
Coated Glass
CAS Number
7664-93-9, 7732-18-5
Shipping Restrictions
Class 8, PG II, UN2796
Product Type
Sulfuric Acid
Shelf Life
36 mo
Chemical Grade
ACS, Lab
Storage Temperature - Minimum
15 Degrees C
Container Material
Glass
Chemical Formula
H2SO4
Standards
ASTM, EP
Form
Liquid
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Storage Temperature
Ambient
Volume
2.5 L
Quantity
1
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 L

Description

Sulfuric Acid, Concentration 10 Percent w/w, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN2796, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.