Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.02 N

  • Mfr # R8200000-500A
  • Zoro # G304399043

product price: 
$
23.15
/ea

Key Features

Standards
ASTM, EP
Calibration Certificate
NIST SRM 723
Shelf Life
36 mo
Product Type
Sulfuric Acid
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8200000-500A
Zoro #
G304399043
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Standards
ASTM, EP
Calibration Certificate
NIST SRM 723
Shelf Life
36 mo
Product Type
Sulfuric Acid
Chemical Grade
ACS, Lab
APHA
2320 B
CAS Number
7664-93-9, 7732-18-5
Chemical Container Material
Plastic
Concentration
0.02 N
Chemical Container Type
Bottle
Container Material
Plastic
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Chemical Formula
H2SO4
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Color
Colorless
Application
Analytical Reagent
Storage Temperature
Ambient
Quantity
1
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.02 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.