Silver ICP, 10K ppm in HNO3
- Mfr # RPAG10KN-100B
- Zoro # G203562401
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
7732-18-5;7697-37-2;7761-88-8
Shelf Life
18 mo
Standards
EPA 200.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPAG10KN-100B
- Zoro #
- G203562401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Silver ICP, 10K ppm in HNO3
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 7732-18-5;7697-37-2;7761-88-8
- Shelf Life
- 18 mo
- Standards
- EPA 200.7
- Calibration Certificate
- NIST SRM 999
- Product Type
- Silver ICP, 10K ppm in HNO3
- Concentration
- 10K ppm
- Chemical Container Material
- Plastic
Description
Silver ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7697-37-2;7761-88-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 999, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.