Shop RICCA CHEMICAL
See all product information
Create Account
Sod Pot Tartrate, 30 Percent w/v Aqueous
- Mfr # R7552000-500A
- Zoro # G005379825
product price:Â
$
61.59
/ea
Key Features
Chemical Container Size
500 mL
CAS Number
7732-18-5; 6381-59-5
Concentration
30% w/v
Shelf Life
24 mo
Product Type
Sod Pot Tartrate, (Certified 30% w/v) Aqueous Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7552000-500A
- Zoro #
- G005379825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sod Pot Tartrate, (Certified 30% w/v) Aqueous Solution
- CAS Number
- 7732-18-5; 6381-59-5
- Concentration
- 30% w/v
- Shelf Life
- 24 mo
- Product Type
- Sod Pot Tartrate, (Certified 30% w/v) Aqueous Solution
- Standards
- ASTM D 1426 A
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
Description
Sodium Potassium Tartrate, Concentration 30 Percent w/v, CAS Number 7732-18-5; 6381-59-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards ASTM D 1426 A
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.