Sodium Hydroxide, 4 Percent w/v Aqueous

  • Mfr # R7247000-4A
  • Zoro # G203562937
product price: 
$
88.99
/ea

Key Features

Shelf Life
36 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 723
Concentration
4 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7247000-4A
Zoro #
G203562937
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Shelf Life
36 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 723
Concentration
4 % w/v
Chemical Container Material
Plastic
APHA
4500-CN G
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Form
Liquid
Shipping Restrictions
Class 8, PG III, UN1824
Volume
4 L
Quantity
1
Container Material
Plastic
REMOVE - Previous PI Node
S
Chemical Formula
NaOH
Color
Colorless
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 4 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 4500-CN G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews