Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.313 N

  • Mfr # R7375000-10F
  • Zoro # G103562389

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7375000-10F
Zoro #
G103562389
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Concentration
0.313 N
Chemical Formula
NaOH
Container Material
Plastic
Features
For Crude Fiber Analysis of Food and Feed
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Volume
10 L
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Form
Liquid
Color
Colorless
Special Information
For Crude Fiber Analysis of Food and Feed
Container Type
Box
Shipping Restrictions
Class 8, PG III, UN1824
Standards
ASTM, EP
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.313 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.