Shop RICCA CHEMICAL
See all product information
Create Account
Sod Pot Tartrate, 10 Percent w/v, pH 5.2 A
- Mfr # R7540000-1A
- Zoro # G504399331
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Concentration
10% w/v,pH5.2
Chemical Container Size
1 L
APHA
4500-NH3 G
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 185 & 186
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7540000-1A
- Zoro #
- G504399331
- UPC #
- -
- Country of Origin
- United States
- Item
- Sod Pot Tartrate, (Certified10% w/v, pH 5.2) Aqueous Solution
- Concentration
- 10% w/v,pH5.2
- APHA
- 4500-NH3 G
- Chemical Container Material
- Plastic
- Calibration Certificate
- NIST SRM 185 & 186
- Standards
- EPA 350.1
- Product Type
- Sod Pot Tartrate, (Certified10% w/v, pH 5.2) Aqueous Solution
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- CAS Number
- 9002-92-0
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 1 L
Description
Sodium Potassium Tartrate, Concentration 10 Percent w/v,pH5.2, CAS Number 9002-92-0, APHA 4500-NH3 G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Standards EPA 350.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.