Sodium Hydroxide Precision Sol, 0.333 N

  • Mfr # R7377000-20F
  • Zoro # G204398986
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Chemical Container Size
20 L
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7377000-20F
Zoro #
G204398986
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Concentration
0.333 N
Product Type
Sodium Hydroxide
Container Material
Plastic
Application
Analytical Reagent
Color
Colorless
Chemical Formula
NaOH
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Shipping Restrictions
Class 8, PG III, UN1824
Volume
20 L
Form
Liquid
Container Type
Box
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.333 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews