Sodium Nitrite, 5 Percent w/w Aqueous Sol

  • Mfr # R7497000-120C

  • Zoro # G204398955


product price:  $22.75
/ea

Key Features

Shelf Life
12 mo
CAS Number
7632-00-0
APHA
3500-Mn B
Chemical Container Material
Amber Glass
Chemical Container Size
120 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R7497000-120C
Zoro #
G204398955
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sodium Nitrite, (Certified 5% w/w) Aqueous Solution
Shelf Life
12 mo
CAS Number
7632-00-0
APHA
3500-Mn B
Chemical Container Material
Amber Glass
Product Type
Sodium Nitrite, (Certified 5% w/w) Aqueous Solution
Chemical Container Type
Bottle
Concentration
5% w/w
Chemical Grade
ACS

Description

Sodium Nitrite, Concentration 5 Percent w/w, CAS Number 7632-00-0, APHA 3500-Mn B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.