Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.255 N

  • Mfr # R8272000-20F
  • Zoro # G003562380

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 723
Concentration
0.255 N
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8272000-20F
Zoro #
G003562380
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sulfuric Acid
Chemical Grade
ACS, Lab
Product Type
Sulfuric Acid
Calibration Certificate
NIST SRM 723
Concentration
0.255 N
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Chemical Container Type
Box
Chemical Formula
H2SO4
Volume
20 L
REMOVE - Previous PI Node
S
Form
Liquid
Quantity
1
Features
For Crude Fiber Analysis of Food and Feed
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Crude Fiber Analysis of Food and Feed
Storage Temperature
Ambient
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Standards
ASTM, EP
Container Type
Box
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.255 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.