Sodium Thiosulfate, 2 Normal

  • Mfr # R7975000-4A
  • Zoro # G305922905
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Chemical Container Size
4 L
Shelf Life
24 mo
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7975000-4A
Zoro #
G305922905
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Thiosulfate
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Product Type
Sodium Thiosulfate
Chemical Container Type
Bottle
APHA
4500-Br B
Concentration
2 N
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Standards
ASTM, EP
Container Material
Plastic
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
Na2S2O3; 5H2O
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Application
Analytical Reagent
Volume
4 L
Color
Colorless
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Quantity
1
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 2 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-Br B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews