Shop RICCA CHEMICAL

Sodium Thiosulfate Precision Sol, 1 N

  • Mfr # R7970000-1A
  • Zoro # G603562537

product price: 
$
41.59
/ea

Key Features

CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Size
1 L
Concentration
1 N
Standards
ASTM, EP
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7970000-1A
Zoro #
G603562537
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
1 N
Standards
ASTM, EP
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Form
Liquid
Color
Colorless
Container Type
Bottle
Quantity
1
Application
Analytical Reagent
Container Material
Plastic
Chemical Formula
Na2S2O3; 5H2O
Volume
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.