Shop RICCA CHEMICAL

Silver Nitrate

  • Mfr # RDCS0170-100B1
  • Zoro # G505380130

product price: 
$
4,336.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Product Type
Silver Nitrate
Chemical Container Size
100 g
Shelf Life
60 mo
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RDCS0170-100B1
Zoro #
G505380130
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Silver Nitrate
Form
Powder
Product Type
Silver Nitrate
Shelf Life
60 mo
Chemical Container Type
Bottle
CAS Number
7761-88-8
Chemical Container Material
Plastic
Shipping Restrictions
Class 5.1, PG II, UN1493
Chemical Grade
ACS
Special Information
For Laboratory use Only
REMOVE - Previous PI Node
S
Color
Colorless
Container Type
Bottle
Storage Temperature
Ambient
Volume
100 g
Calibration Certificate
NIST
Application
Analytical Reagent
Quantity
1
Chemical Formula
AgNO3
Storage Temperature - Maximum
30 Degrees C
Concentration
99 % (Minimum)
Molecular Weight
169.87 g/mol
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Features
For Laboratory use Only
pH Level
Approximately 7 (solution)

Description

Silver Nitrate, Concentration 99 Percent (Minimum), CAS Number 7761-88-8, Molecular Weight 169.87 g/mol, Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shelf Life 60 mo, Shipping Restrictions Class 5.1, PG II, UN1493, Standards Not Applicable, Special Information For Laboratory use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.