Wrights Stain
- Mfr # R9360000-500C
- Zoro # G304399074
product price:Â
$
45.49
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Calibration Certificate
NIST SRM 185 & 186
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9360000-500C
- Zoro #
- G304399074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Wright's Stain
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Calibration Certificate
- NIST SRM 185 & 186
- Product Type
- Wright's Stain
- Chemical Grade
- ACS
- CAS Number
- 67-56-1;68988-92-1;7558-79-4;7778-77-0;7664-38-2
Description
Wright's Stain, CAS Number 67-56-1;68988-92-1;7558-79-4;7778-77-0;7664-38-2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.