Shop RICCA CHEMICAL

Water Hardness Buffer, without Magnesium

  • Mfr # R9201000-1A
  • Zoro # G105922853

product price: 
$
46.59
/ea

Key Features

Form
Liquid
Chemical Container Size
1 L
CAS Number
12125-02-9, 1336-21-6, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R9201000-1A
Zoro #
G105922853
UPC #
-
Country of Origin
United States
Item
Buffer - Water Hardness - without Magnesium EDTA
Form
Liquid
CAS Number
12125-02-9, 1336-21-6, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Product Type
Buffer - Water Hardness - without Magnesium EDTA
Shelf Life
12 mo
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
W
Storage Temperature
Ambient
Chemical Formula
H2O
Container Type
Bottle
Shipping Restrictions
Class 8, PG III, UN2672
Color
Colorless
Calibration Certificate
NIST
Volume
1 L
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 35.04 g/mol (Ammonium Hydroxide); 53.49 g/mol (Ammonium Chloride)
Application
Analytical Reagent
Standards
ASTM, EP
pH Level
Alkaline
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Buffer - Water Hardness - without Magnesium EDTA, Concentration Not Applicable, CAS Number 12125-02-9, 1336-21-6, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 35.04 g/mol (Ammonium Hydroxide); 53.49 g/mol (Ammonium Chloride), Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Class 8, PG III, UN2672

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.