Shop RICCA CHEMICAL

Starch Indicator, 2 Percent w/v Aqueous S

  • Mfr # R8055000-1A
  • Zoro # G004399176

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Standards
ASTM, EP
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8055000-1A
Zoro #
G004399176
UPC #
-
Country of Origin
United States
Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Container Material
Plastic
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Shelf Life
24 mo
APHA
4500-O D
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Chemical Container Type
Bottle
Concentration
2 % w/v
Storage Temperature - Minimum
15 Degrees C
Calibration Certificate
NIST
Storage Temperature
Ambient
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Special Information
For Iodometric Titrations
Quantity
1
REMOVE - Previous PI Node
S
Volume
1 L
Chemical Formula
(C6H10O5)n
Features
For Iodometric Titrations
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 2 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-O D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.